Transformer, Type TF, industrial control, 100 VA, 380/400/415 VAC pri / 12/24 VDC second

Item #: 286215

Cat #: 9070TF100D52

UPC: 785901675501

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Type TF, industrial control, 100 VA, 380/400/415 VAC pri / 12/24 VDC second, 1 phase, 50/60 Hz, 55 °C rise *** Discontinued ***

Overview

Transformer, Type TF, industrial control, 100 VA, 380/400/415 VAC pri / 12/24 VDC second, 1 phase, 50/60 Hz, 55 °C rise *** Discontinued ***
TRFMR CONTROL 100VA 380/400/415V-12/24V
Also known as: 785901675501, 9070TF100D52

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Type: Industrial Control, Transformer
Volt Amps: 100
Phase: 1

Customer Reviews

No reviews for this product
(0)