Push Button, E-Stop, Twist to Release, Metal, Red Mushroom Head, 30 mm, 2 Position

Item #: 286184

Cat #: 9001KR16H13

UPC: 785901578819

Sign In or Register to view pricing and more.
Push Button, Emergency Stop, Twist to Release, Harmony 9001K, Metal, Mushroom 40 mm Head, Red, 30 mm, 2 Position, 1 Normally Open/Normally Closed Contact

Overview

Push Button, Emergency Stop, Twist to Release, Harmony 9001K, Metal, Mushroom 40 mm Head, Red, 30 mm, 2 Position, 1 Normally Open/Normally Closed Contact
This Harmony 9001K, emergency stop / shutdown 30mm mushroom head modular red push button has 2 positions, operates with a latched turn to release mechanism. It has a chromium-plated metal bezel, has a chromium-plated metal bezel, has 1 x NO + 1 x NC contacts and uses screw-clamp terminals. This emergency stop / shutdown button is also called EMS (Emergency Machine Stop) and EMO (Emergency Off). It is easily installed into a standard 30mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901578819, 9001KR16H13

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Twist to Release, Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Type: Twist to Release, Pushbutton

Customer Reviews

No reviews for this product
(0)