
Standard Plug, Male, A12 Shell, 3 Contacts, 12 AWG, Basketweave
Item #: 286143
Cat #: A12-SP-312M-08B
UPC:
Documents & Guides
Standard Plug, Male A12 Shell Size, 3 Contacts, 12 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = .375" to .500"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Standard Plug, Male A12 Shell Size, 3 Contacts, 12 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = .375" to .500"
Inline Plug with Basket Weave Grip
Also known as: A12-SP-312M-08B
Specifications
Type: | Standard Plug |
Gender: | Male |
Size: | A12 |
Gauge: | 12 |
Type: | Standard Plug |
Size: | A12 |
Gender: | Male |
Gauge: | 12 |
Customer Reviews
No reviews for this product
(0)