Junction Box, NEMA 4X, Screw Cover, 4" x 4" x 6"

Item #: 28614

Cat #: 4X4X6-JCT-BOX-W/CVR

UPC: 088700517929

Documents & Guides
Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 6 Inch, PVC/Gray
Sign In or Register to view pricing and more.

Overview

Junction Box, NEMA 4X, Solid Screw Cover, 4 x 4 x 6 Inch, PVC/Gray
Also known as: 088700517929, 4X4X6-JCT-BOX-W/CVR

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Width: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)