This product has been discontinued.
![Blank Wallplate, 1-Gang, Brass, Standard, Box Mount Blank Wallplate, 1-Gang, Brass, Standard, Box Mount](https://rexel-cdn.com/products/image.jpg?i=60256BD4-A404-48E9-B34D-893E1E8A1690&f=420)
Blank Wallplate, 1-Gang, Brass, Standard, Box Mount
Item #:
28606
Cat #:
81014
UPC:
078477419809
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, Brass, Box Mount - Brass.
Overview
1-Gang, No Device Blank Wallplate, Standard Size, Brass, Box Mount - Brass.
1-Gang No Device Blank Wallplate, Standard Size, Box Mount, Brass
Also known as: 078477419809, 81014
Specifications
Type: | Blank Plate, Standard |
Size: | Standard |
Mounting: | Box |
Gangs: | 1 |
Material: | Brass |
Color: | Brass |
Type: | Blank Plate, Standard |
Mounting: | Box |
Material: | Brass |
Size: | Standard |
Gangs: | 1 |
Color: | Brass |
Customer Reviews
No reviews for this product
(0)