This product may not be available in all locations.
3
more

Relay, Control, 10A, 600VAC, 120VAC Coil, 12P, NO Contacts
Item #: 286024
Cat #: 8501XO1200V02
UPC: 785901536864
Documents & Guides
Relay, Control, 10 Amp, 600 Volt AC, 120 Volt AC Coil, 12-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Control, 10 Amp, 600 Volt AC, 120 Volt AC Coil, 12-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity. They are ideal for applications where long life, high reliability and ease of maintenance are important. This relay has contacts with a 10 ampere resistive current rating at 600 VAC. The contacts also have an A600 inductive contact rating. This relay is supplied with twelve 8501XC1 contact cartridges. The contact cartridges are installed as normally open contacts. The machine tool relays have straight through wiring. This makes wiring easier. The twelve plug in contact cartridges in this relay make contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. Contacts are supplied with pressure wire connectors so wires can be easily terminated. 18 to 12 AWG copper wire can be used with this relay. Relay has a 110/120 VAC 50/60 VAC replaceable coil. Relay is UL listed and CSA certified. Relay is UL listed and CSA certified.
Also known as: 785901536864, 8501XO1200V02
Specifications
Volts AC Control: | 110/120 |
Type: | Control, Relay |
Amps: | 10 |
Volts AC: | 600 |
Poles: | 12 |
Standards: | California Proposition 65 |
Volts AC Control: | 110/120 |
Amps: | 10 |
Poles: | 12 |
Type: | Control, Relay |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)