Cable Tie, Standard, 15.1" Long, UV Nylon, Black, 100/Pack

Item #: 28582

Cat #: BT4S-C0

UPC: 074983412280

Sign In or Register to view pricing and more.
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Standard Cross Section, Black, 15.1 Inch Long, .185 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie w/ Metal Barb, Weather Resistant Nylon, Standard Cross Section, Black, 15.1 Inch Long, .185 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Dome-Top® barb ty cable tie, standard cross section, 12.0 (305mm) length, weather resistant nylon 6.6, black, standard package. 
Also known as: 074983412280, BT4S-C0, Solar Tie

Specifications

Width: 0.185 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.100 in
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 15.100 in
Family / Style: Dome-Top®

Customer Reviews

No reviews for this product
(0)