This product may not be available in all locations.
1
more
Foot Switch, Guarded, 5A, 600V AC/DC, Maintained, Push On/Push Off
Item #: 28573
Cat #: 9002AW12
UPC: 78590181740
Sign In or Register to view pricing and more.
Documents & Guides
Foot Switch, Guarded, 5A, 600V AC/DC, 1-Pole, Double Throw, Yellow, Maintained Contact, Push On/Push Off
Overview
Foot Switch, Guarded, 5A, 600V AC/DC, 1-Pole, Double Throw, Yellow, Maintained Contact, Push On/Push Off
Also known as: 78590181740, 9002AW12
Specifications
Amps: | 5 |
Poles: | 1 |
Type: | Foot Switch, Guarded |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 13, NEMA 2, NEMA 3 |
Amps: | 5 |
Type: | Foot Switch, Guarded |
Standards: | California Proposition 65 |
Poles: | 1 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 13, NEMA 2, NEMA 3 |
Customer Reviews
No reviews for this product
(0)