LC Adapter Plate, 12 Fibers, Blue

Item #: 285657

Cat #: OFP-LCD12AC

UPC: 662875593799

Documents & Guides
Adapter Plate, (6) Duplex LC Adapters, Capacity: (12) Fibers, Single mode fiber, Ceramic Sleeve, Color: Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

Adapter Plate, (6) Duplex LC Adapters, Capacity: (12) Fibers, Single mode fiber, Ceramic Sleeve, Color: Blue
Ortronics fiber adapter panel allows for flexibility and expansion with an industry accepted style. The adapter panel snaps in for installation and can be removed easily for future changes. The adapter panel is silkscreened for easy port identification.
Also known as: 662875593799, OFP-LCD12AC

Specifications

Color: Blue
Type: Singlemode, Duplex
Standards: California Proposition 65
Number of Ports: 12
Connector Type: LC
Color: Blue
Standards: California Proposition 65
Connector Type: LC
Type: Singlemode, Duplex
Number of Ports: 12

Customer Reviews

No reviews for this product
(0)