Weatherproof Outlet Box, 1 Gang, (3) 1" Outlets, 2" Deep, Die Cast Metal, Gray

Item #: 285565

Cat #: B-100V

UPC: 087115271006

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Also known as: 087115271006, B-100V

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Cubic Inches: 18.300 in³
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1 in
Mounting: Vertical, Horizontal
Depth: 2 in
Cubic Inches: 18.300 in³
Threaded Outlet Diameter: 1 in
Color: Gray
Gangs: 1
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)