Pan-Term® DNF14-250FIMB-Q Loose Piece Di

Item #: 28550

Cat #: DNF14-250FIMB-Q

UPC: 074983120352

Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a blue, oversized nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm?). It is 0.91" (23.1 mm) long and 0.45" (11.4 mm) wide. The disconnect has a standard barrel configuration and a butted seam barrel. It comes in bottles of 25.

Overview

The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a blue, oversized nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm?). It is 0.91" (23.1 mm) long and 0.45" (11.4 mm) wide. The disconnect has a standard barrel configuration and a butted seam barrel. It comes in bottles of 25.
Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Fully insulated design provides protection from electrical shorts. Internal barrel serrations assure good wire contact and maximum tensile strength. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 Degrees Fahrenheit (105 Degrees Celsius). UL and CSA rated up to 600 Volts per UL 310.
Also known as: 074983120352, DNF14-250FIMB-Q

Specifications

Gender: Male
Color: Blue
Material: Nickel, Brass, Nylon
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Nickel, Brass, Nylon
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)