VNTC Tray Cable, UnShielded, 10 AWG, 5 Conductors

Item #: 285485

Cat #: VNTC105

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 10 AWG, 5 Conductors

Overview

VNTC Tray Cable, UnShielded, 10 AWG, 5 Conductors
Also known as: VNTC105

Specifications

Conductors: 5
Gauge: 10
Material: Copper
Color: Black
Conductors: 5
Material: Copper
Gauge: 10
Color: Black

Customer Reviews

No reviews for this product
(0)