3
more
![9" Ironworker's Pliers 9" Ironworker's Pliers](https://rexel-cdn.com/products/d2017cst.jpg?i=750AAA9D-8FA5-40D7-9CF2-8EF99EC1F042&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
9-1/4" Ironworker's Work Pliers, Hook Bend Handle, Nose Type: Square, Jaw Length: 1-5/32".
Overview
9-1/4" Ironworker's Work Pliers, Hook Bend Handle, Nose Type: Square, Jaw Length: 1-5/32".
Klein® specializes in the making of the world's finest pliers. Pliers that professionals trust completely. Klein® pliers feel right and work right. They are job-matched for every kind of work you do; designed and built to exceptional quality standards in a tradition that dates back to 1857.
Also known as: 092644703027, D201-7CST, pillers
Specifications
Type: | Pliers, NO, High Leverage Pliers |
Color: | Blue |
Material: | Plastic, Steel |
Length: | 9 1/4 in |
Standards: | California Proposition 65 |
Type: | Pliers, NO, High Leverage Pliers |
Material: | Plastic, Steel |
Standards: | California Proposition 65 |
Color: | Blue |
Length: | 9 1/4 in |
Customer Reviews
No reviews for this product
(0)