2 AWG THHN/THWN-2 Stranded Copper, Green/Yellow, 500'

Item #: 285454

Cat #: THHN2STRGRNYEL500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2 AWG THHN/THWN-2 Stranded Copper, Green/Yellow Stripe, 500'

Overview

2 AWG THHN/THWN-2 Stranded Copper, Green/Yellow Stripe, 500'
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN2STRGRNYEL500RL

Specifications

Color: Green/Yellow
Length: 500 ft
Jacket: PVC
Material: Copper
Gauge: 2
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green/Yellow
Jacket: PVC
Gauge: 2
Conductors: 1
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)