MIC MPIS 6 PORT 5M CABLE

Item #: 28540

Cat #: 803P601

UPC: 786788240622

Sign In or Register to view pricing and more.
Documents & Guides
Micro-Change® Molded Junction Box with Molded Cable, Side Mount, Single Keyway, 6 Ports, PNP, 5.0m Cable Length

Overview

Micro-Change® Molded Junction Box with Molded Cable, Side Mount, Single Keyway, 6 Ports, PNP, 5.0m Cable Length
Micro-Change connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery. Available in 2- through 5-, 8- and 12-pole IEC compliant configurations, single- and dual-keyway designs, with straight and 90° plugs, the Micro-Change comprehensive offering provides a complete connectivity solution. With the introduction of Harsh Duty receptacles, Molex expands the applicability of M12 connectors to more demanding environments, Brad Micro-Change M12 Harsh-Duty Receptacles offer a sealed connection with superior EMI/RFI shielding in high-vibration systems, which makes them ideal for petrochemical, and commercial-vehicle Class 2 applications.
Also known as: 786788240622, 803P601

Specifications

Type: Distribution Box
Length: 5 m
Mounting: Side
Number of Ports: 6
Type: Distribution Box
Mounting: Side
Length: 5 m
Number of Ports: 6

Customer Reviews

No reviews for this product
(0)