Fluorescent Undercabinet Light, T5, 12", 8W, 120V, White

Item #: 28537

Cat #: 4975BLE-15

UPC: 785652049750

Sign In or Register to view pricing and more.
Documents & Guides
12", 1 lamp T5, 8 watt, 120V, Electronic Ballast, Lamps Included. L: 12 1/4'' W: 5'' H: 1''. Energy Star Rated

Overview

12", 1 lamp T5, 8 watt, 120V, Electronic Ballast, Lamps Included. L: 12 1/4'' W: 5'' H: 1''. Energy Star Rated
Also known as: 785652049750, 4975BLE-15

Specifications

Length: 1 ft, 12 in
Volts AC: 120
Color: White
Wattage: 8
Light Technology: Fluorescent
Length: 1 ft, 12 in
Color: White
Light Technology: Fluorescent
Volts AC: 120
Wattage: 8

Customer Reviews

No reviews for this product
(0)