Wire Basket Cable Tray, 2" x 2" x 10', Steel

Item #: 285361

Cat #: FT2X2X10ELG

UPC: 662516301363

Sign In or Register to view pricing and more.
Documents & Guides
Wire Basket Cable Tray, 2 Inch x 2 Inch x 10' Foot Steel

Overview

Wire Basket Cable Tray, 2 Inch x 2 Inch x 10' Foot Steel
The basket cable tray is the go-to solution for routing and supporting many cable runs . Its wire-frame composition allows air to circulate for proper cable ventilation. We have wire basket cable tray solutions for under desks, raised flooring systems, or hanging tray set-ups.
Also known as: 662516301363, FT2X2X10ELG

Specifications

Width: 2 in
Height: 2 in
Material: Steel
Length: 10 ft
Width: 2 in
Material: Steel
Height: 2 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)