This product may not be available in all locations.
![MIC MPIS 8 PORT 5M CABLE MIC MPIS 8 PORT 5M CABLE](https://rexel-cdn.com/products/woo803p801image.jpg?i=15E1F8EF-77D7-4796-B513-7B7C0AEC1C58&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Micro-Change® Molded Junction Box with Molded Cable, Side Mount, 8 Ports, PNP, 5.0m Cable Length
Overview
Micro-Change® Molded Junction Box with Molded Cable, Side Mount, 8 Ports, PNP, 5.0m Cable Length
Micro-Change connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery. Available in 2- through 5-, 8- and 12-pole IEC compliant configurations, single- and dual-keyway designs, with straight and 90° plugs, the Micro-Change comprehensive offering provides a complete connectivity solution. With the introduction of Harsh Duty receptacles, Molex expands the applicability of M12 connectors to more demanding environments, Brad Micro-Change M12 Harsh-Duty Receptacles offer a sealed connection with superior EMI/RFI shielding in high-vibration systems, which makes them ideal for petrochemical, and commercial-vehicle Class 2 applications.
Also known as: 786788240660, 803P801
Specifications
Type: | Distribution Box |
Length: | 5 m |
Amps: | 4 |
Material: | PVC |
Volts DC Range: | 10 - 30 |
Number of Ports: | 8 |
Type: | Distribution Box |
Amps: | 4 |
Volts DC Range: | 10 - 30 |
Length: | 5 m |
Material: | PVC |
Number of Ports: | 8 |
Customer Reviews
No reviews for this product
(0)