4" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 28515

Cat #: 52171-1

UPC: 785991167153

Documents & Guides
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (2) 1 Inch, Bottom Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, End Knockouts: (2) 1 Inch, Cubic Inches: 30.3
Sign In or Register to view pricing and more.

Overview

4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (2) 1 Inch, Bottom Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, End Knockouts: (2) 1 Inch, Cubic Inches: 30.3
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991167153, 52171-1

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Standards: California Proposition 65
Cubic Inches: 30.300 in³
Number of Knockouts: 9
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 9
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)