250 MCM to 1000 MCM Cold Shrink

Item #: 285136

Cat #: 5672

UPC: 054007337997

Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 250 MCM - 1000 MCM, Insulation Diameter Range: 0.94" - 1.81". For use in Terminating 15 kV Concentric Neutral or Jacketed Concentric Neutral Cables.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 250 MCM - 1000 MCM, Insulation Diameter Range: 0.94" - 1.81". For use in Terminating 15 kV Concentric Neutral or Jacketed Concentric Neutral Cables.
Also known as: 054007337997, 5672

Specifications

Volts AC: 15kV
Color: Black
Allowable Gauge Range: 250 - 1000
Volts AC: 15kV
Allowable Gauge Range: 250 - 1000
Color: Black

Customer Reviews

No reviews for this product
(0)