Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 10"

Item #: 285122

Cat #: A24R2410NK

UPC: 783510135249

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, Knockouts, 24 x 24 x 10 Inch, Steel/Gray Polyester Powder Coat

Overview

Enclosure, Screw Cover, NEMA 3R, Knockouts, 24 x 24 x 10 Inch, Steel/Gray Polyester Powder Coat
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510135249, A24R2410NK

Specifications

Depth: 10 in
Width: 24 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Depth: 10 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Width: 24 in
Height: 24 in
Material: Steel
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)