Programming Port, Cat 5e Ethernet, Simplex, 15A, 120VAC, 3A Breaker
Item #:
2851
Cat #:
P-R2-F3R3
UPC:
842864101543
Sign In or Register to view pricing and more.
Documents & Guides
Programming Port, Cat 5e Ethernet, Simplex, 15 Amp, 120 Volt AC, 3 Amp Breaker, Type 4-IP65
Overview
Programming Port, Cat 5e Ethernet, Simplex, 15 Amp, 120 Volt AC, 3 Amp Breaker, Type 4-IP65
Also known as: 842864101543, P-R2-F3R3
Specifications
Mounting: | Panel |
Size: | F |
IP/NEMA Rating: | IP65, NEMA 4 |
Connector Type: | CAT 5E |
Mounting: | Panel |
IP/NEMA Rating: | IP65, NEMA 4 |
Size: | F |
Connector Type: | CAT 5E |
Customer Reviews
No reviews for this product
(0)