Junction Box, NEMA 4X, Clamp Cover, 12" x 10" x 6"

Item #: 285006

Cat #: A12106NFSS6

UPC: 783510835200

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, Wall Mount, 12 x 10 x 6 Inch, Stainless Steel Type 316L

Overview

Junction Box, NEMA 4X, Clamp Cover, Wall Mount, 12 x 10 x 6 Inch, Stainless Steel Type 316L
Junction Box, NEMA 4X, Clamp Cover, 12 x 10 x 6 Inch, Wall Mount, Stainless Steel, Type: 316L
Also known as: 783510835200, A12106NFSS6

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 6 in
Size: 12 x 10 x 6 in
Material: Stainless Steel
Width: 10 in
Height: 12 in
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Size: 12 x 10 x 6 in
Width: 10 in

Customer Reviews

No reviews for this product
(0)