Safety Switch, Double Throw, 600A, 2P, 240VAC, Non-Fused, NEMA 1

Item #: 284997

Cat #: DT226UGK

UPC: 782113738284

Sign In or Register to view pricing and more.
600 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 240 Vac, 250 Vdc, NEMA 1

Overview

600 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 240 Vac, 250 Vdc, NEMA 1
Also known as: 782113738284, DT226UGK

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 600
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)