Conduit Outlet Box, Type GRC, (3) 3/4" Hubs, Malleable Iron
Item #: 28493
Cat #: GRCA75
UPC: 781381437455
Sign In or Register to view pricing and more.
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron Body with Aluminum Cover, Unilet, GRCA Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (3) 3/4 Inch Threaded Hubs. For use with Threaded Metal Conduit.
Overview
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron Body with Aluminum Cover, Unilet, GRCA Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (3) 3/4 Inch Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381437455, GRCA75
Specifications
Material: | Malleable Iron, Aluminum |
Diameter: | 3/4 in |
Cubic Inches: | 18 in³ |
Material: | Malleable Iron, Aluminum |
Cubic Inches: | 18 in³ |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)