Sign In or Register to view pricing and more.
Documents & Guides
Enclosure Adapter, Allows The Cable Tray To Be Securely Connected To An Enclosure, Material: Stainless Steel, Dimensions: 2" x 2"
Overview
Enclosure Adapter, Allows The Cable Tray To Be Securely Connected To An Enclosure, Material: Stainless Steel, Dimensions: 2" x 2"
Also known as: 783510158156, CT22AESS
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Stainless Steel |
Color: | Plain |
Width: | 2 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Plain |
Height: | 2 1/2 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)