Wireway Closure End Plate 2x2

Item #: 284896

Cat #: CT22CPSS

UPC: 783510158088

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 2.00x2.00, Material/finish: Ss Type 304

Overview

Wireway Closure Plate, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 2.00x2.00, Material/finish: Ss Type 304
Also known as: 783510158088, CT22CPSS

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Color: Plain
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Plain
Height: 2 1/2 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)