Variable Angle Elbow Front Cover

Item #: 284889

Cat #: CT44VSS

UPC: 783510178338

Documents & Guides
Variable Angle Elbow 0-90 Degree Front Cover, Material: Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Variable Angle Elbow 0-90 Degree Front Cover, Material: Stainless Steel
Also known as: 783510178338, CT44VSS

Specifications

Width: 4 in
Height: 4 in
Material: Stainless Steel
Color: Plain
Angle: Variable
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Stainless Steel
Angle: Variable
Height: 4 in
Color: Plain
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)