Enclosure Adapter 4x4

Item #: 284888

Cat #: CT44AESS

UPC: 783510158170

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure Adapter, 4.00x4.00, SS Type 304

Overview

Enclosure Adapter, 4.00x4.00, SS Type 304
Allows the cable tray to be securely connected to an enclosure.
Also known as: 783510158170, CT44AESS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Width: 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)