This product has been discontinued.
Metal Halide Ballast, Pulse Start, 250W, 5-Tap
Item #: 284854
Cat #: 71A5752500DAEE
UPC: 781087077047
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Ballast, Pulse Start, 250W, 5-Tap250 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277/480V, ANSI Code: M138/M153, Includes Dry Film Capacitor, 7C170P40.
Overview
Metal Halide Ballast, Pulse Start, 250W, 5-Tap250 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277/480V, ANSI Code: M138/M153, Includes Dry Film Capacitor, 7C170P40.
Also known as: 781087077047, 71A5752500DAEE
Specifications
Type: | Pulse Start |
Volts AC: | 480, 120, 277, 240, 208 |
ANSI Code: | M153, M138 |
Wattage: | 250 |
Light Technology: | HID |
Type: | Pulse Start |
ANSI Code: | M153, M138 |
Light Technology: | HID |
Volts AC: | 480, 120, 277, 240, 208 |
Wattage: | 250 |
Customer Reviews
No reviews for this product
(0)