Terminal Block, 65A, 600V AC/DC, Gray, 14 - 4AWG, 16mm

Item #: 28474

Cat #: 1492-L16

UPC: 662073055600

Documents & Guides
Terminal Block, 65 Amp, 600 Volt AC/DC, Gray, 14 - 4 AWG, 16 mm, 25 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 65 Amp, 600 Volt AC/DC, Gray, 14 - 4 AWG, 16 mm, 25 in a Package
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation.
Also known as: 662073055600, 1492-L16

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Amps: 65
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Allowable Gauge Range: 14 - 4
Type: Terminal Block, Feed Through
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Family / Style: 1492
Amps: 65
Color: Gray
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)