
EFS Switch Cover Only, 1-Gang
Item #: 28473
Cat #: EFK-F12-Q
UPC: 781381277303
Documents & Guides
1 Pole, 1-Gang, EFS Front Operated Switch, Cover Only, Non-Factory Sealed Cover Furnished with Device Mounting Screws. For use with EFD Type Outlet Boxes.
Sign In or Register to view pricing and more.
Overview
1 Pole, 1-Gang, EFS Front Operated Switch, Cover Only, Non-Factory Sealed Cover Furnished with Device Mounting Screws. For use with EFD Type Outlet Boxes.
Also known as: 781381277303, EFK-F12-Q, Hazardous location switch, emergency shut off, E swich
Specifications
Material: | Malleable Iron |
Type: | Front Operated Switch, Switch Cover |
Volts AC: | 120, 277 |
Amps: | 20 |
Gangs: | 1 |
Material: | Malleable Iron |
Volts AC: | 120, 277 |
Gangs: | 1 |
Type: | Front Operated Switch, Switch Cover |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)