Servo Motor, Rotary, 230V, 115mm Frame, 3500 RPM, Low Inertia

Item #: 284715

Cat #: MPL-A430H-SJ74AA

UPC: 820919979460

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 230 Volt, 3500 RPM, Low Inertia, 115 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle

Overview

Servo Motor, Rotary, 230 Volt, 3500 RPM, Low Inertia, 115 mm Frame Size, 24 Volt DC Brake, SpeedTEC DIN Connector, Right Angle
Also known as: 820919979460, MPL-A430H-SJ74AA

Specifications

Volts DC: 24
Volts AC: 230
Type: Servo Motor, Low Inertia
Size: 115 mm
RPM: 3500
Volts DC: 24
Type: Servo Motor, Low Inertia
RPM: 3500
Volts AC: 230
Size: 115 mm

Customer Reviews

No reviews for this product
(0)