Fluorescent Lamp, U-Bent, T8, 22-1/2", 28W, 3500K

Item #: 284672

Cat #: FBO28/835XP/6/SS/ECO

UPC: 046135223044

Sign In or Register to view pricing and more.
Fluorescent Lamp, U-Bent, 28 Watt, T8, 3500K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 2550, Length: 22-1/2 inch, Standard Case Qty: 16 *Sylvania Part # 22304* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, U-Bent, 28 Watt, T8, 3500K, Leg Spacing: 6 inch, Base: Medium Bipin, 85 CRI, Lumens: 2550, Length: 22-1/2 inch, Standard Case Qty: 16 *Sylvania Part # 22304* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135223044, FBO28/835XP/6/SS/ECO

Specifications

Type: Instant Start, Rapid Start
Color Rendering Index (CRI): 85
Wattage: 28
Lumens: 2550
Shape: T8-6U (U-Bend)
Color Temperature: 3500 (Neutral White)
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Instant Start, Rapid Start
Wattage: 28
Shape: T8-6U (U-Bend)
Length: 22.500 in
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Lumens: 2550
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)