This product has been discontinued.
Hole Saw, Carbide Tipped, Diameter: 2-1/4", Arbor Size: 2l Or 7l.
Item #: 284641
Cat #: 3023636CT
UPC: 082472302363
Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, Carbide Tipped, Diameter: 2-1/4", Arbor Size: 2l Or 7l.
Overview
Hole Saw, Carbide Tipped, Diameter: 2-1/4", Arbor Size: 2l Or 7l.
LONG TOOL LIFE Heat resistant carbide teeth for long life in tile and stainless steel ADDED DURABILITY Thick backing plate resists damage and increases life UNIQUE TOOTH CONFIGURATION Engineered design provides ability to cut in stainless steel like no other USE STANDARD ARBOR OR SNAP-BACK™ ARBOR
Also known as: 082472302363, 3023636CT
Specifications
Type: | Hole Saw |
Diameter: | 2 1/4 in |
Type: | Hole Saw |
Diameter: | 2 1/4 in |
Customer Reviews
No reviews for this product
(0)