This product has been discontinued.
![RadioRA 2 Incandescent Dimmer, 1000W, Goldstone RadioRA 2 Incandescent Dimmer, 1000W, Goldstone](https://rexel-cdn.com/products/lutron-rrd-10d-gs.jpg?i=69977A20-08C3-4873-9D81-A30A9913E081&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Goldstone
Overview
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Goldstone
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in goldstone
Also known as: RRD-10D-GS
Specifications
Type: | Magnetic Low-Voltage, Remote, Multi-Location |
Mounting: | Surface |
Color: | Goldstone |
Wattage: | 1000 |
Light Technology: | Halogen, Incandescent |
Type: | Magnetic Low-Voltage, Remote, Multi-Location |
Color: | Goldstone |
Light Technology: | Halogen, Incandescent |
Mounting: | Surface |
Wattage: | 1000 |
Customer Reviews
No reviews for this product
(0)