Main lugs terminal unit, EZ Meter-Pak, 225A, 120/240VAC, 1 phase, 3 wire, 800A busbar, UG and OH

Item #: 284525

Cat #: EZM1225TB

UPC: 785901295969

Sign In or Register to view pricing and more.
Main lugs terminal unit, EZ Meter-Pak, 225A, 120/240VAC, 1 phase, 3 wire, 800A busbar, UG and OH

Overview

Main lugs terminal unit, EZ Meter-Pak, 225A, 120/240VAC, 1 phase, 3 wire, 800A busbar, UG and OH
Square D EZ Meter-Pak main devices are available as main circuit breakers, main fusible switches, or main lug terminal boxes. EZM main lugs terminal boxes provide connection points for metering configurations. This main lug terminal box connects one phase in, one phase out with a three wire configuration. It is rated for 120/240VAC and main rated current of 225A. It is suitable for underground and overhead service feed. This 225A terminal box has an isolated neutral that can't be bonded, so not suitable for use on the line side of service equipment. The compartment has three horizontal 800A rated busbars. The busbars come with Visi-Tite joint nuts for connections, eliminating the need for torque readings. It is compliant with UL standards and the steel enclosure has a rating of NEMA 3R.
Also known as: 785901295969, EZM1225TB

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)