Legend Plate, 30 x 50mm, 22.5mm Opening, 1 Piece, Custom Text

Item #: 28451

Cat #: 800F-35BE100S

UPC: 781180147890

Documents & Guides
Legend Plate, 30 x 50 mm, 1 Piece, Black, with White, Custom Text, 22.5 mm Opening
Sign In or Register to view pricing and more.

No associated products found.

Overview

Legend Plate, 30 x 50 mm, 1 Piece, Black, with White, Custom Text, 22.5 mm Opening
Also known as: 781180147890, 800F-35BE100S

Specifications

Type: Legend Plate, 22.5mm
Family / Style: 800F
Color: Black
Material: Plastic
Size: 30 x 50 mm
Type: Legend Plate, 22.5mm
Color: Black
Size: 30 x 50 mm
Family / Style: 800F
Material: Plastic

Customer Reviews

No reviews for this product
(0)