This product has been discontinued.
![Dimmer, 600W, RadioRA-2, Ivory Dimmer, 600W, RadioRA-2, Ivory](https://rexel-cdn.com/products/image.jpg?i=EA4A21DC-338C-4FBD-9AB6-3FB82A62303A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Dimmer, 600W, RadioRA-2, IvoryRadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: Ivory.
Overview
Dimmer, 600W, RadioRA-2, IvoryRadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: Ivory.
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Approved LEDs, CFL, Multi-location/single-pole, neutral required, 120V 600W/600VA in ivory
Also known as: RRD-6NA-IV
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Ivory |
Family / Style: | RadioRA 2 |
Wattage: | 600 |
Mounting: | Surface |
Family / Style: | RadioRA 2 |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)