Junction Box, NEMA 3R, Hinge Cover, 16" x 12" x 6"

Item #: 2845

Cat #: A16R126HCR

UPC: 783510386702

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3R, Hinged Cover, Wall Mount, 16 x 12 x 6 Inch, Galvanized Steel/Gray

Overview

Junction Box, NEMA 3R, Hinged Cover, Wall Mount, 16 x 12 x 6 Inch, Galvanized Steel/Gray
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510386702, A16R126HCR, can

Specifications

Height: 16 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 16 in
Mounting: Surface
Color: Gray
Special Program: Hoffman On Demand
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)