This product may not be available in all locations.


Breaker, Molded Case, Trip Unit, 400A, 3P, 600VAC, GFCI, Time Delay
Item #: 284478
Cat #: KES3400LSIG
UPC: 786685261997
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Trip Unit, Series C, NEMA K-Frame, Type KES, 3-Pole, 400 Amp, 600 Volt AC, Digitrip 310 Electronic Trip, Independently Adjustable, Short Time Pickup and Delay, Ground Fault Protection
Overview
Breaker, Molded Case, Trip Unit, Series C, NEMA K-Frame, Type KES, 3-Pole, 400 Amp, 600 Volt AC, Digitrip 310 Electronic Trip, Independently Adjustable, Short Time Pickup and Delay, Ground Fault Protection
Also known as: 786685261997, KES3400LSIG
Specifications
Mounting: | Frame |
Poles: | 3 |
Amps: | 400 |
Volts AC: | 600 |
Mounting: | Frame |
Amps: | 400 |
Poles: | 3 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)