MINIATURE CIRCUIT

Item #: 284471

Cat #: QOB280VH

UPC: 785901120667

Sign In or Register to view pricing and more.

Overview

SQD QOB280VH MINIATURE CIRCUIT
Also known as: 785901120667, QOB280VH

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 80
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 80
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)