Breaker, 50A, 2P, 120/240V, Ground Fault Equipment Protection

Item #: 284469

Cat #: QBGFEP2050

UPC: 786679145203

Documents & Guides
50 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120/240 VAC, 10 kAIC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120/240 VAC, 10 kAIC.
Also known as: 786679145203, QBGFEP2050

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)