Panel For Enclosure, 24" x 20", Steel

Item #: 284437

Cat #: SCE-24P20

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 24 x 20 Inch, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 24 x 20 Inch, Steel, White Powder Coat Finish
Also known as: SCE-24P20

Specifications

Height: 24 in
Width: 20 in
Color: White
Material: Steel
Height: 24 in
Color: White
Width: 20 in
Material: Steel

Customer Reviews

No reviews for this product
(0)