
Watt Hour Meter, 100 Amp, 2000 KWH, 480 Volt, 3 Phase, NEMA 4X
Item #: 284333
Cat #: E20-480100-RKIT
UPC:
Documents & Guides
Watt Hour Meter, 100 Amp, 2000 KWH, 480 Volt, 3 Phase, NEMA 4X
Sign In or Register to view pricing and more.
Overview
Watt Hour Meter, 100 Amp, 2000 KWH, 480 Volt, 3 Phase, NEMA 4X
Also known as: E20-480100-RKIT
Specifications
Phase: | 3 |
Volts AC: | 480 |
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 4X |
Phase: | 3 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 4X |
Volts AC: | 480 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)