Conduit Body, Type T, Size 1", Cover/Gasket, PVC

Item #: 28433

Cat #: 100T

UPC: 088700567856

Documents & Guides
Conduit Body, Type: T, Size: 1", Material: PVC. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: T, Size: 1", Material: PVC. Includes: Cover & Gasket.
Also known as: 088700567856, 100T

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)