Fluorescent Undercabinet Light, T5, 42", 13W, 120V, White
Item #:
28428
Cat #:
4979BLE-15
UPC:
785652049798
Sign In or Register to view pricing and more.
Documents & Guides
42", 2 lamp T5, 13 watt, 120V, Electronic Ballast, Lamps Included. L: 42 1/2'' W: 5'' H: 1''. Energy Star Rated
Overview
42", 2 lamp T5, 13 watt, 120V, Electronic Ballast, Lamps Included. L: 42 1/2'' W: 5'' H: 1''. Energy Star Rated
Etched glass diffuser trim provides soft illumination. For use in food preparation areas or where cover is recommended.
Also known as: 785652049798, 4979BLE-15
Specifications
Wattage: | 13 |
Type: | Undercabinet Light |
Volts AC: | 120 |
Length: | 45 in |
Wattage: | 13 |
Volts AC: | 120 |
Type: | Undercabinet Light |
Length: | 45 in |
Customer Reviews
No reviews for this product
(0)