Conduit Body Gasket, Type: Solid, Size: 1", Material: Neoprene.

Item #: 284262

Cat #: 11722

UPC: 095327117227

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Gasket, Type: Solid, Size: 1", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Solid, Size: 1", Material: Neoprene.
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327117227, 11722

Specifications

Diameter: 1 in
Material: Neoprene
Diameter: 1 in
Material: Neoprene

Customer Reviews

No reviews for this product
(0)