80 Amp British Standard BS88 Fuse, Size FE, 690Vac/500Vdc

Item #: 284260

Cat #: 80FE

UPC: 051712838023

Documents & Guides
80 Amp British Standard BS88 Part 4 High Speed Fuse, Size FE, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
Sign In or Register to view pricing and more.

No associated products found.

Overview

80 Amp British Standard BS88 Part 4 High Speed Fuse, Size FE, 690Vac/500Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712838023, 80FE

Specifications

Mounting: Stud
Amps: 80
Interrupt Rating DC: 200
Type: British Style
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Amps: 80
Type: British Style

Customer Reviews

No reviews for this product
(0)