![Conduit Outlet Box, Type GRC, (2) 1/2" Hubs, Malleable Conduit Outlet Box, Type GRC, (2) 1/2" Hubs, Malleable](https://rexel-cdn.com/products/appgrc100.jpg?i=4393AE7D-50D9-45FD-8145-2DE2C9141274&f=420)
Conduit Outlet Box, Type GRC, (2) 1/2" Hubs, Malleable
Item #: 28425
Cat #: GRC50
UPC: 781381436601
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRC Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (2) 1/2" Threaded Hubs. For use with Threaded Metal Conduit.
Sign In or Register to view pricing and more.
Overview
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRC Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (2) 1/2" Threaded Hubs. For use with Threaded Metal Conduit.
Appleton™ explosionproof and dust-ignitionproof GR, GRF and GRTS conduit outlet boxes are furnished with internal ground screw and O-ring. They are ideal for indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, connecting conduit and changing conduit direction. GRTS Series has factory-installed drain and terminal block options.
Also known as: 781381436601, GRC50
Specifications
Material: | Malleable Iron, Aluminum |
Diameter: | 1/2 in |
Standards: | California Proposition 65 |
Cubic Inches: | 18 in³ |
Material: | Malleable Iron, Aluminum |
Standards: | California Proposition 65 |
Diameter: | 1/2 in |
Cubic Inches: | 18 in³ |
Customer Reviews
No reviews for this product
(0)